Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro Advanced Laptop Charging Cart, 20 Unit Capacity, Black & Silver Metallic

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Anthro Advanced Laptop Charging Cart, 20 Unit Capacity, Black & Silver Metallic

Item #: WBB581349

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,199.00 Save: up to 25%
Price: $1,645.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Anthro Advanced Laptop Charging Cart, 20 Unit Capacity, Black & Silver Metallic

Anthro's Advanced Laptop Charging Carts provide advanced features for storing and charging notebooks, laptops, netbooks, and tablets. This 20-unit cart stores notebooks horizontally in bays that measure 13-1/2" wide x 17-1/2" deep x 3" high to support any model. Easy-to-use cable management system routes cords and cables so they're organized and out of the way. The separate locking IT area secures bricks and outlets and puts each brick on its own shelf so it's easy to see which brick goes with which notebook. Cable ties secure bricks to their shelves so they stay in place when the cart is in motion. Cart doors fold back 270 degrees to rest flush against the side of the cart and take up less room in the classroom. Shelves can be removed to make space for larger equipment inside the enclosure. Cooling fan keeps air moving through the enclosure as notebooks are charging. Four external outlets provide power to equipment used on top of the cart. The wide handles make the cart easy to maneuver in hallways and crowded classrooms. Four large 5" casters are two directional lock and two total lock. Directional lock casters can be set to be either swivel or parallel. In parallel setting, the cart steers like the best grocery cart. In swivel setting, all four casters swivel for complete maneuverability. Ships assembled. Lifetime Warranty on the enclosure; two-year warranty on the electrical system; cords and plugs are not warranted. ETL-listed for safety.

Product Specifications

    • LENGTH INCHES33-1/4
    • WIDTH INCHES25
    • HEIGHT INCHES45-1/2
    • COLOR FINISHBlack/Silver
    • CAPACITY20 Laptops or Chromebooks
    • APPROVALUL/CUL/ETL Listed; ETL tested to CSAC22.2
    • ASSEMBLYAssembled
    • BRANDAnthro®
    • MANUFACTURERS PART NUMBERNCCD20BK/SM5
    • LIMITED WARRANTYLimited Lifetime Warranty on Cart; 1 Year Limited Warranty on Electrical System
    • TYPEAdvanced Laptop Cart
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • COMPARTMENT DIMENSION INCHES17-1/2 x 13-1/2 x 3
    • OUTLETS20 Internal & 4 External
    • POWER120V
    • CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.