Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Buhl 16 Bay Laptop and Netbook Storage & Charging Cart

Item #: WB985734

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,365.00
Product Information
Customer Review
Product Q&A
Accessories
BUHL 16 BAY LAPTOP AND NETBOOK STORAGE & CHARGING CART

Safely Store, Transport and Charge Laptops!

Mobile cart offers 16 bays to store and charge laptops and netbooks. Twin height adjustable (½" increments) vented shelves feature 1-13/16"W bays using wire slot dividers for a multitude of configurations. Low-voltage 16 outlet 120V power strip is mounted inside the cart for convenient recharging, and an integral security cover protects the line voltage connections. A 20' 14 gauge 15 amp UL approved extension cord is included to provide easy wall outlet connection. Charging laptops are cooled by a 50 CFM fan and ventilated panels help prevent overheating. All-steel cabinet has a durable black powder coat finish. Both the front and rear doors offer keyed locks to prevent unauthorized access. Charging cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and dual push handles. Easy assembly. 5 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES23
  • WIDTH INCHES20
  • HEIGHT INCHES37
  • COLOR FINISHBlack
  • CAPACITY16 Full-Size Laptops or Netbooks
  • ASSEMBLYUnassembled
  • BRANDBuhl Industries
  • DOOR QUANTITY2
  • MANUFACTURERS PART NUMBERLTFS-16
  • SHELF QUANTITY2
  • WEIGHT LBS80
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPE2 Swivel with Brakes, 2 Rigid
  • OUTLETS16
  • POWER120V
  • CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.