Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

Buhl Netbook & Mini Laptop Charging Cart with 27 Bay Capacity

Item #: WB984773

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,996.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
BUHL NETBOOK & MINI-LAPTOP CHARGING CART

A Mobile Laptop Charging Station For Smaller Netbooks & Mini-Laptops!

This unique cart safely recharges and transports the latest netbooks and mini-laptops. Laptop security storage cart can carry (27) 7"W or 10"W netbooks / mini-laptops from all major brands including Asus, HP, Dell and more. Designed to safely charge half of the laptops at a time and cart can be secured to the wall. Simply set the timer and the 2nd half of the laptops will charge after the 1st half are finished. Adjustable interior shelves and adjustable back plane for use with different laptop sizes. Charging laptops are cooled by two 50 CFM constant fans and ventilated panels help prevent overheating. All-steel cabinet has a durable black powder coat finish. Front door offers dual flush locks for security, and rear panel is attached with security bolts to prevent unauthorized access. Twin cord wraps on rear panel offer neat and safe cable storage. Compact 20"L x 20"W footprint takes up less valuable floor space, and unit rolls smoothly with 5” soft tread swivel casters (2 swivel with brakes, 2 rigid). Easy assembly. 5 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES20
  • HEIGHT INCHES37
  • COLOR FINISHBlack
  • CAPACITY27 Netbooks or Mini-Laptops
  • ASSEMBLYUnassembled
  • BRANDBuhl Industries
  • DOOR QUANTITY1
  • MANUFACTURERS PART NUMBERLTMN-27
  • SHELF QUANTITY3
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPE2 Swivel with Brakes, 2 Rigid
  • OUTLETS27
  • POWER120V
  • CONSTRUCTIONSteel
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.