Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buhl Tablet and iPad Storage & Charging Cart

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Buhl Tablet and iPad Storage & Charging Cart

Item #: WB986919

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,149.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUHL 30 BAY TABLET AND iPad CHARGING & STORAGE CART

Recharge and Transport multiple iPad or Tablets safely and securely

This cart recharges, stores and transports up to 30 iPads or other tablet devices including Samsung Galaxy Tabs, HP Touchpads, Blackberry Playbooks. Cart features two internal shelves with chrome wire tablet dividers to safely store the devices. Charging tablets are cooled by a 20 CFM fan and ventilated panels help prevent overheating. Two 16 outlet, 120V switched power strips are wired to a single 6' 15 amp UL rated power cord. Locking cabinet door features twin keyed locks for security. All-steel cabinet has a durable white powder coat finish and a gray top. Cart maneuvers easily with 5" polyurethane swivel casters (2 with brakes) and an integral push handle. Easy assembly. 1 Year Limited Warranty.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Product Specifications

    • BRANDHamiltonBuhl
    • MANUFACTURERS PART NUMBERLTAB-30
    • WIDTH INCHES20
    • DEPTH INCHES22
    • HEIGHT INCHES38
    • COLOR FINISHWhite/Gray
    • CAPACITY30 Tablets or iPads
    • ASSEMBLYUnassembled
    • DOOR QUANTITY1
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS92
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPoluurethane Swivel, 2 with Brakes
    • DESCRIPTIONBuhl Tablet and iPad Storage & Charging Cart
    • OUTLETS32
    • POWER120V
    • CONSTRUCTIONMetal
    • SHELF QUANTITY2
    • DEVICE CAPACITY RANGE21-30
    • SECURESYes
    • CHARGESYes
    • FITS TABLETSYes
    • OUTLET TYPEAC
    • FUNCTIONSCharge/Secure
    • MAX DEVICE CAPACITY30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!