Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Anthro Chromebook™ Charging Cart, 36 Units Capacity, Polar White/Laguna Blue

Item #: WBB1170426

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,199.00 Save: up to 29%
Price: $1,570.00
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Anthro Chromebook™ Charging Cart, 36 Units Capacity, Polar White/Laguna Blue

Made just for Chromebooks, this cart stores, charges, and transports 36 devices safely and securely.
  • Compact cart measures 29"w x 25"d to save space!
  • Roomy bays measure 1.25"w x 14.25"d x 10"h. Dividers are made of ABS polymer and come with cable channels along the top to route charging cords right to the front of the bay.
  • Two separate locking IT areas in back hold 18 cords and chargers each, away from the front User area. Organize the area the way you want it, then lock it away. Shelves and clips store power adapters and cable bundles, and the power column has 36 outlets spaced to accept each device's plug. To save you even more space in the IT area, the cart comes with 36 one-foot C7 patch cords to replace the longer cord that goes from your power adapter to the power outlet.
  • Power panel has four external power outlets, on/off switch, and an indicator light that shows where power is directed in the cart - either to the left side, to the right side, or to the external outlets.
  • A power management system alternates power from one side of the cart to the other to manage the cart's power draw. Timer cycle is set at 25 minutes when the cart leaves the factory and can be adjusted 15-120 minutes using the timer control located inside the IT area.
  • Doors fold back flush against the side of the cart to save space in the classroom.
  • Keyed locks engage a two-point locking system for security. Padlock brackets position your padlock to block access to the front handle for extra security.
  • Four 4" casters, all locking, move the cart where it's needed. Twin handles, 22" wide, with round grips make the cart easy to steer.
  • Ships assembled.
  • Made with 14- and 16-gauge steel with a durable baked-on powder coat finish.
  • Anthro's Chromebook Charging Cart has been safety tested and listed to UL standard 60950-1.
  • Lifetime Warranty against manufacturing defects; two-year warranty on the electrical system. Cords and plugs are not warranted.
(Note: ONLY WORKS WITH SAMSUNG CHROMEBOOKS)

Product Specifications

  • LENGTH INCHES29-1/4
  • WIDTH INCHES25-1/4
  • HEIGHT INCHES45
  • COLOR FINISHPolar White & Laguna Blue
  • CAPACITY36 Chromebooks™
  • APPROVALUL/CUL/ETL Listed; ETL tested to CSAC22.2
  • ASSEMBLYAssembled
  • BRANDAnthro®
  • MANUFACTURERS PART NUMBERCHR36PW-BL4
  • LIMITED WARRANTYLifetime Warranty Against Manufacturing Defects; 2 Years On Electrical System
  • PACKAGE QUANTITY1
  • TYPEChromebook™ Charging Cart
  • WEIGHT LBS159
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEHard Rubber Swivel, All Locking Casters
  • COMPARTMENT DIMENSION INCHES1-1/4 x 14-1/4 x 10
  • OUTLETS36 Internal & 4 External
  • POWER120V, 60Hz, 12Amps
  • CONSTRUCTION14-Gauge and 16-Gauge Steel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.