Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Laptop, Chromebook™, Tablet Charging Cart for 12 Devices, Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Luxor Laptop, Chromebook™, Tablet Charging Cart for 12 Devices, Black

Item #: WB987292

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $442.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Laptop, Chromebook™, Tablet Charging Cart for 12 Devices, Black

Charge, Transport and Store multiple Laptops or Tablets.

The Luxor Charging Station offers a safe method to keep laptops or tablets fully charged and ready to use in offices and classrooms. Cart features ventilated panels and doors to prevent overheating. Front and rear access doors lock for security. Cart includes 7 adjustable interior shelves and the cart's top shelf features a non-slip surface that serves as a handy workstation. Mobile charging station is constructed of black powder coated steel for an attractive and professional appearance.

Cart features 12 outlet surge suppressing electrical assembly.

Product Specifications

    • WIDTH INCHES23-5/8
    • HEIGHT INCHES39-3/4
    • DEPTH INCHES20-1/2
    • COLOR FINISHBlack
    • CAPACITY12 Laptops or Chromebooks
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERLLTS12-B
    • TYPELaptop Charging Cart
    • WEIGHT LBS105
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber, 2 Swivel & 2 Rigid
    • OUTLETS12
    • POWER12-outlets 120V Power Strip
    • CONSTRUCTIONMetal
    • MAX DEVICE CAPACITY12
    • CHARGESYes
    • OUTLET TYPEAC
    • SECURESYes
    • FUNCTIONSCharge/Secure
    • FITS TABLETSYes
    • FITS LAPTOPS/CHROMEBOOKSYes
    • FITS SMALL LAPTOPSYes
    • LOCK TYPEKeyed
    • SHELF QUANTITY7 (interior)
    • DEVICE CAPACITY RANGE11-20
No Thanks x
Save $93.00 with this comparable product +
Item #: WB985748
globalindustrial.com
Ships same day.
$349.95

with FREE shipping today! (within the contiguous US)