Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Anthro Surface Pro Charging Cart for 36 Surface Pro/Surface Pro 2 Devices

Item #: WBB1409166

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,199.00 Save: up to 24%
Price: $1,677.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Anthro Surface Pro Charging Cart for 36 Surface Pro/Surface Pro 2 Devices

Your fleet of Microsoft Surface Pro tablets will have a comfy home in the Surface Pro Charging Cart. Up to 36 devices (and their cases) fit in the cart's roomy bays (1.25"w x 14.25"d x 10"h). The cart's small footprint (30"w x 26"d) saves space in crowded classrooms, and the cart's two front doors open flush against the side, freeing up even more space. The 2-point locking system will keeps tablets protected at all times. Add your own padlock for added security. Two separate locking IT areas in the back of the cart have plenty of room to safely and conveniently organize all your power adapters and cords. Power panel has four external power outlets, on/off switch, and an indicator light that shows where power is directed in the cart - either to the left side, to the right side, or to the external outlets. Large 4" casters roll easily over any surface to take the cart where you need it. When you get where you're going, lock the casters to keep the cart in place.

Click for Specification Sheet

Click for Brochure


Product Specifications

  • LENGTH INCHES25-1/4
  • WIDTH INCHES29-1/4
  • HEIGHT INCHES45
  • COLOR FINISHBlack/Silver
  • CAPACITY36 Surface Pro/Surface Pro 2 Devices
  • ASSEMBLYAssembled
  • BRANDAnthro Corporation
  • DOOR QUANTITY4
  • MANUFACTURERS PART NUMBERA320-06
  • LIMITED WARRANTYLifetime Warranty on MFG Defects. 2 Year Warranty on Electrical System. Cords/Pl
  • SHELF QUANTITY3
  • TYPETablet Charging Cart
  • WEIGHT LBS224
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPEHeavy Duty 4" Hard Rubber Casters
  • CERTIFIED/APPROVALUL, CUL, CSA
  • OUTLETS36 Internal & 4 External
  • POWER120Vac, 60Hz, 12Amps
  • CONSTRUCTIONSteel, MDF Wrapped in 3D thermoplastic Laminate
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.