Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Anthro Tablet Cart for Wired Sync, 32 Unit, Polar White

Item #: WBB1170425

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,599.00 Save: up to 29%
Price: $1,836.95
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Anthro Tablet Cart for Wired Sync, 32 Unit, Polar White

Deploy, manage, charge, and secure your tablets in Anthro's newest mobile device cart. With the same footprint as the original - just 2'x2' - the Wired Sync cart provides a USB connection from tablets to a host computer. Use a Tablet Charging Cart for everyday charge and periodic sync, and use the Wired Sync cart at deployment or wireless dead zones. Works with Lightning and 30-pin connectors.

Product Specifications

  • LENGTH INCHES24-1/2
  • WIDTH INCHES37-3/4
  • HEIGHT INCHES42
  • COLOR FINISHSilver Satin & Polar White
  • CAPACITY32 Tablets
  • APPROVALUL/CUL/ETL Listed; ETL tested to CSAC22.2
  • ASSEMBLYAssembled
  • BRANDAnthro®
  • MANUFACTURERS PART NUMBERTAB32SYNC-SS-PW4
  • LIMITED WARRANTYLifetime Warranty Against Manufacturing Defects; 2 Years On Electrical System
  • PACKAGE QUANTITY1
  • TYPETablet Charging, Wired Sync Cart
  • WEIGHT LBS144
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber Swivel, 2 Locking Casters
  • COMPARTMENT DIMENSION INCHES1-1/4 x 8-1/2 x 10-1/2
  • OUTLETS2 Internal, 2 External & 32 Sync Ports
  • POWER120V, 60Hz, 12Amps
  • CONSTRUCTIONPowder Coated Steel, MDF Wrapped In Durable Thermoplastic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.