Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro Yes Cart for Tablets, 40 Unit

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Anthro Yes Cart for Tablets, 40 Unit

Item #: WBB1572926

Sold By: globalindustrial.com

Expected ship date 02/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,629.00 Save up to 3%
Price: $1,586.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Anthro Yes Cart for Tablets, 40 Unit

The innovative YES Cart for Tablets fits up to 40 tablet devices of all shapes and sizes. The cart's shelves and bays adjust to fit current and future generations of tablet devices. Position shelves at any height in 2/3" increments(in landscape or portrait orientation), and adjust bays dividers at any width in 1/3" increments. The cart ships configured for 32 units with bays 1.27" wide x 10.5" deep x 8" high, and comes with additional dividers to accommodate 40 devices total. The front User Area even includes a shelf for your laptop In the back, the locking IT Area keeps cables and power adapters protected and secure. The 42 outlets in the IT area power all your tablets plus extras for your laptop, and the center divider panel holds cable clips that group cords into bundles, so the entire area stays organized. The front user area and back IT Area have separate keyed locks for security, and for extra peace of mind, position a padlock to block access to the front and back latches. Above the IT Area are three external outlets plus the cart's on/off switch and an indicator light. The cart is small (just 24.5"wide x 23.75" deep x 46" high) and lightweight (156 lbs), so it's easy to maneuver down narrow aisles and fit in cramped closets. The YES Cart for Tablets is Made in the USA, ships assembled, is RoHS certified, and is listed to UL 60950-1 and CSA 22.2-60950. It comes with a Lifetime Warranty on the cart, two years on the electrical system.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/2
    • HEIGHT INCHES46
    • DEPTH INCHES24-1/2
    • COLOR FINISHGray
    • CAPACITY40 Tablets or iPads
    • ASSEMBLYAssembled
    • BRANDAnthro®
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERYESTABGMPW4
    • LIMITED WARRANTYLifetime MFG Defects on Cart. 2 Year on Electric System. Cord & Plug not Warran
    • TYPETablet Charging Cart
    • WEIGHT LBS136
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEAll locking heavy duty hard rubber casters
    • CERTIFIED/APPROVEDUL 60950-1CSA 22.2-60950
    • OUTLETS40 Internal & 3 External
    • CONSTRUCTIONMetal/Laminate
    • FITS TABLETSYes
    • FITS SMALL LAPTOPSYes
    • VOLTAGE120Vac, 60Hz, 12Amps
    • SECURESYes
    • DEVICE CAPACITY RANGE31-40
    • FUNCTIONSCharge/Secure
    • FITS LAPTOPS/CHROMEBOOKSYes
    • OUTLET TYPEAC
    • MAX DEVICE CAPACITY40
    • CHARGESYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: Easily fits 40 iPads with very robust cases

Pros: Not much assembley reqired!

Cons: Wasn't shipped with the keys, but manufacture is supposed to be sending them out.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46