Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anthro Yes Cart for Tablets with Wired Sync, 32 Unit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Anthro Yes Cart for Tablets with Wired Sync, 32 Unit

Item #: WBB1572927

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,479.00 Save up to 15%
Price: $2,109.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Anthro Yes Cart for Tablets with Wired Sync, 32 Unit

The YES Cart for Tablets with Wired Sync charges, stores and syncs up to 32 tablet devices of all shapes and sizes. Adjust the cart's shelves and bays to fit your current and future generation of tablets. Position shelves at any height in 2/3" increments(in landscape or portrait orientation), and bays dividers at any width in 1/3" increments. The cart ships configured with bays 1.27" wide x 10.5" deep x 8" high. The spacious locking IT area in back has 32 USB 2.0 ports, which are conveniently numbered to correspond with the bays up front. Each port has an indicator light to show the device's status. Two power outlets inside the IT Area charge your host computer and one peripheral. Above the IT Area, the interface panel has two external power outlets, an on/off switch, and a single USB type B port to connect to your host computer. The cart has a two-point locking system to keep your devices secure at all times, and for extra security, position a padlock to block access to the front and back latches. The cart is smalljust 24.5"wide x 23.75" deep x 46" high so it's easy to maneuver from room to room, and fits in tight spaces. The YES Cart for Tablets with Wired Sync is Made in the USA, ships assembled, is RoHS certified, and is listed to UL 60950-1 and CSA 22.2-60950. Comes with a Lifetime Warranty on the cart, two years on the electrical system.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/2
    • HEIGHT INCHES46
    • DEPTH INCHES24-1/2
    • COLOR FINISHGray
    • CAPACITY32 Tablets or iPads
    • ASSEMBLYAssembled
    • BRANDAnthro
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBERYESTSYGMPW4
    • LIMITED WARRANTYLifetime MFG Defects on Cart. 2 Year on Electric System. Cord & Plug not Warran
    • TYPETablet Charging Cart
    • WEIGHT LBS149
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEAll locking heavy duty hard rubber casters
    • CERTIFIED/APPROVEDUL 60950-1CSA 22.2-60950
    • OUTLETS2 Internal, 2 External, 33 USB Ports
    • CONSTRUCTIONMetal/Laminate
    • CHARGESYes
    • MAX DEVICE CAPACITY32
    • SYNCSYes
    • OUTLET TYPEUSB
    • FITS TABLETSYes
    • FUNCTIONSCharge/Sync/Secure
    • SECURESYes
    • VOLTAGE120Vac, 60Hz, 12Amps
    • DEVICE CAPACITY RANGE31-40

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.