Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Chocolate

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Chocolate

Item #: WBB1249339

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $119.99 Save up to 38%
Price: $ 74.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techni Mobili Deluxe Rolling Laptop Cart with Storage, 21-1/2"W x 15-1/2"D x 31- 45"H, Chocolate

Main panel swivels to adjust viewing angle, and includes locking casters for easy mobility. Featuring one open and one closed storage spaces. With a steel tube height adjustable knob system that adjusts from 31" up to 45." Made of MDF panels with PVC laminate surface. COLOR: Chocolate.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTechni Mobili
    • MANUFACTURERS PART NUMBERRTA-B005-CH36
    • WIDTH INCHES21-1/2
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES31 to 45
    • COLOR FINISHChocolate
    • DESCRIPTIONDeluxe Rolling Laptop Cart with Storage
    • CONSTRUCTIONMDF
    • TOP CONSTRUCTIONMDF
    • FRAME COLORChocolate
    • FRAME CONSTRUCTIONMDF, Steel
    • TYPELaptop Cart
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

https://www.globalindustrial.com/product?itemKey=3

Your review: My Wife loves it...so I'm happy.

Pros: Mobile

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!