Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline Laptop Caddy, Steel, Adj., 29-1/2"x15"x27"-38", Black

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Mayline Laptop Caddy, Steel, Adj., 29-1/2"x15"x27"-38", Black

Item #: WBB0083460

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $192.00 Save up to 31%
Price: $131.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Mayline Laptop Caddy, Steel, Adj., 29-1/2"x15"x27"-38", Black

Laptop Caddy adjusts from 27" to 38" in height. Design features a steel frame and split top that tilts for ergonomic use. One section of the split top has paper stops on the bottom and top to rest laptops and documents. Laptop caddy is mobile on four locking casters.

Product Specifications

    • WIDTH INCHES29-1/2
    • HEIGHT INCHES27 to 38
    • DEPTH INCHES15
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDMayline
    • MANUFACTURERS PART NUMBER950ANT
    • TOP CONSTRUCTIONCharcoal
    • WEIGHT LBS27
    • WHEEL TYPE2-1/2" casters
    • CASTERS3
    • DESCRIPTIONLaptop Caddy
    • CONSTRUCTIONSteel
    • MODEL607309CH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:26