Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Jonti-Craft® Mobile Technology Stand - Keyboard Tray Kit

Item #: WBB1342364

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.80 Save: up to 12%
Price: $80.95

Frequently Purchased Together

Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Jonti-Craft® Mobile Technology Stand - Keyboard Tray Kit

Connectivity, versatility, and portability come together with the Mobile Technology Stand, allowing you to position yourself as needed in any space. Pairs perfectly with interactive white boards. CPU stored securely behind lockable doors. The deluxe version features a pull out keyboard tray with swing arm for mouse. Easily convert the Standard version into the Deluxe with the Keyboard Tray Kit. One adjustable shelf. Cord management ports. Mobile, caster mounted. Tub not included.

Product Specifications

  • WIDTH INCHES21
  • HEIGHT INCHES2
  • DEPTH INCHES14-1/2
  • COLOR FINISHBirch
  • ASSEMBLYAssembled
  • BRANDJonti-Craft®
  • LIMITED WARRANTYLifetime
  • SHAPESquare
  • TOP CONSTRUCTIONBaltic Birch
  • MANUFACTURER PART NUMBER1085JC
  • CERTIFIED/APPROVEDGreenguard Gold, CARB II & CPSIA Compliant
  • DESCRIPTIONMobile Technology Stand - Keyboard Tray Kit
  • FRAME COLORBirch
  • FRAME CONSTRUCTIONWood
  • TOP COLOR FINISHBirch
  • TOP THICKNESS5/8
  • LEG TYPECasters
  • APPLICATIONMobile Station
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.