Oklahoma Sound MMC Multimedia AV Cart

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Oklahoma Sound MMC Multimedia AV Cart

Item #: WBB1353702

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.20 Save up to 44%
Price: $ 268.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oklahoma Sound MMC Multimedia AV Cart

The Multimedia Cart from Oklahoma Sound provides practical solutions for your presentation environment. This functional media cart allows for smooth mobility along with practical storage solutions. The cart features a front slide-out shelf, perfect for your laptop. Enjoy a large work surface area and dual flip-up side shelves for a document camera, laptop or projector. Storage is available in the locking cabinet (with adjustable-height shelf) and locking drawer. Constructed from high-pressure thermofused laminate in cherry finish on a particle board core. Features 3-inch casters (two locking). Ships UPS. Ready-to-Assemble.

Technical Specifications:

  • Overall Dimensions: 38"H x 25"W x 19"D
  • Boxed Dimensions: 37"H x 25"W x 8"D
  • Surface Dimensions: 25"W x 19"D
  • Laptop Shelf: 16"W x 13"D
  • Side Shelves: 18"W x 14"D
  • Drawer: 15"W x 15"D x 2.5"H
  • Cabinet: 23"H x 18"W x 16.5"D
  • Cabinet Shelf: 18"W x 16.5"D
  • Weight: Unit 93 lbs / Boxed 99 lbs

Documents are in PDF format

Product Specifications

    • BRANDOklahoma Sound
    • MANUFACTURERS PART NUMBERMMC
    • WIDTH INCHES25
    • DEPTH INCHES19
    • HEIGHT INCHES38
    • COLOR FINISHCherry
    • DESCRIPTIONMulti Media Cart
    • CONSTRUCTIONLaminate, Steel
    • TOP COLORCherry
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • WEIGHT LBS93
    • TYPEPresentation Cart
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPE3" Twin Casters, 2 Locking
    • CASTERS3” Twin (2 Locking)
    • ASSEMBLYUnassembled
    • SHELF CONSTRUCTIONLaminate
    • SHELF QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!