Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual PC Cart™ w/CPU Holder & Wire Manager

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Dual PC Cart™ w/CPU Holder & Wire Manager

Item #: WBB345000

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,728.00
Product Information
Customer Review
Product Q&A
Accessories
Dual PC Cart™ w/ CPU Holder & Wire Manager

Designed for maximum flexibility and streamlines movement, our PC Cart brings advanced computer technology to any location. The Dual PC Cart features a small 20 -1/2"x 24" footprint and large casters for easy movement. The cart is height adjustable from 28-1/2 to 39" which allows for access to computer cart while standing or seated. For maximum mobility, the cart can accommodate a battery power source (sold separately). The sliding keyboard and mouse tray can be stored away when not in use. The pneumatic height adjustment is mounted to one side. The top laptop stand is also pneumatically adjustable for when two computers are needed at the same time. The CPU bracket is attached to the bottom of the cart. The all-metal body allows for disinfection and clean-room use. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. The work surfaces are made with high-pressure scratch resistant laminates. There are four 4" casters and the front two are locking. Limited five year warrant except for electronics and motors which are covered for one year as are lights and illuminators.

Product Specifications

    • WIDTH INCHES34
    • HEIGHT INCHES44
    • DEPTH INCHES30
    • COLOR FINISHGray
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERPC-700-DLT
    • TYPEMobile Cart
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • WORKSURFACE DIMENSIONS20"W x 19"D
    • DESCRIPTIONDual PC Cart™ w/ CPU Holder & Wire Manager
    • KEYBOARD TRAY (W X D)8-1/2 X 19
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a surge protector? Thanks

Question Asked By: Nora , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:26