Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray

Item #: WBB344956

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,641.00
Product Information
Product Q&A
Accessories
Standard PC Cart™ w/ Retractable Keyboard & Mouse Tray

Designed for maximum flexibility and streamlines movement, our PC Cart brings advanced computer technology to any location. The Cart features a small 20 -1/2"x 24" footprint and large casters for easy movement. It is height-adjustable from 28 -1/2" to 39" which enable the computer carts use while the user is standing or seated. For maximum mobility, the cart can accommodate a battery power source stored at the base of the unit. A retractable keyboard and mouse tray are included. There's a pneumatic height adjustment off to the right side and additionally mounted is a cradle for the mouse pad. Our UPC mount is key lockable for security. The monitor mount is designed to be use for your wire management. The cart's all-metal body enables disinfection and clean-room use. All carts are built with 11-gauge steel frames with epoxy coated finish for strength and durability. The work surfaces are made with high-pressure scratch resistant laminates. There're four 4" double plastic wheel casters and the front two are locking. When needed chemical-resistant phonetic top and bottom surfaces available. Dimensions are 20 -1/2"x 24" color show is Putty. The ergonomic features of The Telescopic Cart are designed to reduce the risk of musculoskeletal injury and eye strain and adapt to every user. These flexible carts come in a variety of sizes, shapes, and color options that accommodate virtually any location and workplace need. They can be configured with, optional features and a choice of monitor brackets. This flexibility delivers optimum body positioning and comfort. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES34
    • HEIGHT INCHES44
    • DEPTH INCHES30
    • COLOR FINISHGray
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERPC-500-MH
    • TYPEMobile Cart
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • WORKSURFACE DIMENSIONS20"W x 19"D
    • DESCRIPTIONStandard PC Cart™ w/ Retractable Keyboard & Mouse Tray
    • KEYBOARD TRAY (W X D)8-1/2 X 19
    • CONSTRUCTIONSteel

Customers Who Viewed This Also Viewed