Pole Cart™ w/ 2 CPU Holders

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Pole Cart™ w/ 2 CPU Holders

Item #: WBB344866

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,127.00
Product Information
Product Q&A
Accessories
Pole Cart™ w/ 2 CPU Holders

The Pole Cart can be adjusted from a seated to a standing position. The 2" chrome plated steel pole has cutout to allow for cable management to neatly tuck away your wires. All individual components are height adjustable and can be rotated 360 degrees around the pole. To store additional item attached is our utility shelve and two CPU holders. At the top of the pole there is one bracket for tilting and panning the monitor. The base of the cart there is weighted disc to increased stability and the five-prong base at 26" for move ability. Two of the casters can lock to secure the cart in place. The compact size and adaptable nature of the pole cart make it highly useful in a variety of applications and perfect for tight, high-traffic areas. It easily moves a computer system from one room to another and supports up to one flat panel monitors, a keyboard, and a CPU. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES26
    • HEIGHT INCHES62
    • DEPTH INCHES26
    • COLOR FINISHBlack
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERPC-MPC200-2CPU
    • TYPEMobile Carts
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONPole Cart™ w/ 2 CPU Holders
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel