Pole Cart™ w/ Camera Shelf, Scanner Holder, CPU Holder

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Pole Cart™ w/ Camera Shelf, Scanner Holder, CPU Holder

Item #: WBB344822

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,175.00
Product Information
Customer Review
Product Q&A
Accessories
Pole Cart™ w/ Camera Shelf, Scanner Holder, CPU Holder

The Pole Cart can be adjusted from a seated to a standing position. The 2" steel pole has cutout to allow for cable management to neatly tuck away your those wires. All individual components are height adjustable and can be rotated 360 degrees around the chrome plated pole. When storing additional items we attached our laptop shelve, scanner and CPU holder. At the top we attached one of our tilting and panning brackets for the monitor. At the base of each cart there's weighted disc to increased stability and a five-prong wheel base that is 26" for move ability. Two of those casters lock to secure the cart in place. The compact size and adaptable nature of the pole cart makes it highly useful in a variety of applications and perfect for tight, high-traffic areas. It easily moves a computer system from one room to another and supports up to one flat panel monitors, a keyboard, and a CPU. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES26
    • HEIGHT INCHES62
    • DEPTH INCHES26
    • COLOR FINISHBlack
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERPC-MKC-200SAIO
    • TYPEMobile Cart
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONPole Cart™ w/ Camera Shelf, Scanner Holder, CPU Holder
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is there a surge protector? Thanks

Question Asked By: Nora , April 06, 2016

+ View 1 Answer

Answer This Question

I am looking for a pole cart that can hold an HP 800 Elite all in one which can weigh up to 20 lbs. Will this cart hold that weight

Question Asked By: Scott , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68