Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Steel Adjustable Projector Cart

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Safco® Steel Adjustable Projector Cart

Item #: WBB1368318

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.00 Save: up to 66%
Price: $139.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Save 43%. Limited Time Promotion.
Our Price reflects 43% savings. Offer ends December 31, 2014
Safco® Steel Adjustable Projector Cart

Create a multi-media extravaganza with this height adjustable presentation cart The cart includes a pullout steel shelf that is perfect for holding a laptop during a presentation. The cart also works great to hold all your other presentation equipment including TV's, DVD players and projectors. To make multi-media on the move, this cart also features 4" casters, (two locking) to provide seamless movement from one presentation to the next. With all these great features your next presentation is sure to get noticed.

Product Specifications

  • LENGTH INCHES27-1/4
  • WIDTH INCHES18-1/4
  • HEIGHT INCHES36-1/2
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • MANUFACTURERS PART NUMBER8934BL
  • LIMITED WARRANTYManufacturer Limited Lifetime
  • SHELF QUANTITY3
  • DESCRIPTIONAdjustable Projector Cart
  • CONSTRUCTIONSteel
  • PROMOTION43% Off
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.