Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Mobile Computer Carts (169)
Remove
Tuffy Mobile Computer Workstation - 24"W x 18"D x 54"H Black
Remove

      Items
Tuffy Mobile Computer Workstation - 24"W x 18"D x 54"H Black Tuffy Mobile Computer Workstation - 24"W x 18"D x 54"H Black


Tuffy Mobile Computer Workstation - 24"W x 18"D x 54"H Black
Tuffy Mobile Computer Workstation - 24"W x 18"D x 54"H Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB379201
Price: $298.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pull-out keyboard tray. Constructed from an engineered thermoplastic resin, injection molded, that will not chip, warp, crack, rust or peel. All shelves have a 1/4" safety retaining lip and a raised texture surface that enhances product placement and ensures minimal sliding. Convenient leg room cut out in bottom shelf. Included is a 3-outlet UL listed electrical assembly with a 15 ft. cord, cord management wrap, and 3 cable management clips. Electrical attachment is recessed to insure passage through most standard doorways and other tight spots. 4" Silent-Roll, full swivel casters, max. weight rated at 125 Lbs. each. CPU Side Clamp On "H" models ONLY.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 18
HEIGHT INCHES 54
CAPACITY LBS 125
COLOR FINISH Black
BRAND H. Wilson
CONSTRUCTION Thermoplastic
DESCRIPTION Tuffy Computer Workstation
MANUFACTURERS PART NUMBER WTM8E
SHELF QUANTITY 3
WHEEL DIAMETER INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Mobile Computer Workstation with Keyboard & Mouse Tray

Mobile Computer Workstation with Keyboard & Mouse Tray

From $109.95
More Info
Add to Cart
Mobile Computer Workstation

Mobile Computer Workstation

From $205.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)