Upright Cart™ w/ Handle, Wire Basket, Utility Shelf

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Upright Cart™ w/ Handle, Wire Basket, Utility Shelf

Item #: WBB344820

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,114.00
Product Information
Customer Review
Product Q&A
Accessories
Upright Cart™ w/ Handle, Wire Basket, Utility Shelf

The Upright Cart is a space-saving mobile computer workstation that accommodates a computer, monitor, keyboard and mouse, utility shelf and other equipment. The Upright Cart is designed for comfort and efficiency, with a slim profile that allows easy movement from location to location. This cart stands a total of 62" tall with and the aluminum track measures 56" which has a spring-loaded locking mechanism for simple and easy height adjustment of the CPU, monitor holder and keyboard tray in 2-inch increments. The flexibility of VESA-compliant monitor holder that can be adjusted from portrait to landscape views, and swivels left and right as well as up and down. The attached tray hold is foldable and retractable and can be used for a keyboard arm and mouse tray. The CPU holder is adjustable from 3-1/2" - 8-1/2"W and 13" - 25"H. On the back section of the rail there's a utility basket and grab handle. The cart stands on four 4" casters which two of them can lock. The color show is a textured gray. Limited five year warrant except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES62
    • DEPTH INCHES24
    • COLOR FINISHGray
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERUC62-1RKB
    • TYPEShelving
    • WHEEL CONSTRUCTIONPolypropylene
    • WHEEL DIAMETER INCHES4
    • DESCRIPTIONUpright Cart™ w/ Handle, Wire Basket, Utility Shelf
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68