Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12-24 Rack Screws Bulk Pack, 2500 Pack

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

12-24 Rack Screws Bulk Pack, 2500 Pack

Item #: WBB1002583

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 20%
Price: $264.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
12-24 Rack Screws Bulk Pack, 2500 Pack

Kendall Howard 12-24 Rack Screws are Made in the USA and are not your everyday hardware store item. The look of the screw is surpassed only by the way it is manufactured.

  • Available in 50, 100, 2500, and 5000 packs
  • 12-24 pilot point
  • Phillips truss head
  • .75 inches long
  • ROHS compliant
  • Made in the USA

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7/8
    • HEIGHT INCHES1/2
    • DEPTH INCHES7/8
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER0100-3-200-03
    • LIMITED WARRANTYLimited Lifetime
    • TYPEAccessory
    • DESCRIPTION12-24 Rack Screws Bulk Pack
    • CONSTRUCTIONSteel
    • ACCESSORY TYPEHardware
    • OVERALL TYPENetwork Rack Accessories
    • PACKAGE QUANTITY2500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:24