Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 9U Wall Mount Vertical Rail Kit - 10-32 Tapped

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Kendall Howard™ 9U Wall Mount Vertical Rail Kit - 10-32 Tapped

Item #: WBB1171050

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $32.00 Save up to 20%
Price: $ 25.60

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard 9U Wall Mount Vertical Rail Kit - 10-32 Tapped

The LINIER 9U Wall Mount Vertical Rail Kit can be installed in either the LINIER Fixed or Swing Out Wall Mount Network Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the LINIER Fixed and Swing Out Cabinets for installers who prefer a tapped rail mounting solution.

Features

  • Includes two 9U #10-32 tapped rails
  • Can be used with the LINIER 9U Fixed or 9U Swing Out Wall Mount Cabinet
  • Installation hardware included
  • Made in the USA
  • 5-year limited warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER3150-3-002-09
    • WIDTH INCHES1
    • DEPTH INCHES2
    • HEIGHT INCHES15-3/4
    • COLOR FINISHBlack
    • DESCRIPTION9U Wall Mount Vertical Rail Kit - 10-32 Tapped
    • CONSTRUCTIONSteel
    • WEIGHT LBS3 lbs.
    • TYPEAccessories
    • ACCESSORY TYPERack Rail
    • PACKAGE QUANTITY2
    • LIMITED WARRANTY5 Years
    • RACK SPACES9U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!