Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC  Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 7ft (2,1m)
See all 105 items in product family

APC Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 7ft (2,1m)

Item #: WBB259059

Sold By: globalindustrial.com

Out of stock, expected on or around 06/22/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Product Q&A
Accessories
APC Data Distribution Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 7ft (2,1m)

Pre-terminated rack to rack network cabling in various lengths. Includes: Installation guide, User Manual.
  • 3-Step Plug and Play Setup - 3-Step Plug and Play features makes it easier to install the software
  • Plug and Play setup - Fast and Easy set up
  • Competitively priced - First biometric solution priced for the consumer's budget
  • EIA/TIA Approved

Product Specifications

    • BRANDAPC®
    • MANUFACTURERS PART NUMBERDDCC5E-007
    • LIMITED WARRANTY2 Years Repair or Replace
    • MAXIMUM HEIGHT "2
    • MAXIMUM WIDTH INCHES13
    • REGULATORY APPROVALSETL,UL Recognized
    • WEIGHT LBS1.2
    • CONNECTOR BRJ45(Cat 5E Straight Through)
    • LENGTH7 ft
    • PORTS6
    • CONNECTOR ARJ45(Cat 5E Straight Through)
    • MAXIMUM DEPTH INCHES14
    • CABLE TYPECat5e
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.