Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC  Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 41ft (12,5m)
See all 103 items in product family

APC Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 41ft (12,5m)

Item #: WBB259095

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $125.95
Product Information
Customer Review
Product Q&A
Accessories
APC Data Distribution Cable, CAT5e UTP CMR Gray, 6xRJ-45 Jack to 6xRJ-45 Jack, 41ft (12,5m)

Pre-terminated rack to rack network cabling in various lengths. Includes: Installation guide, User Manual.
  • 3-Step Plug and Play Setup - 3-Step Plug and Play features makes it easier to install the software
  • Plug and Play setup - Fast and Easy set up
  • Competitively priced - First biometric solution priced for the consumer's budget
  • EIA/TIA Approved

Product Specifications

    • BRANDAPC®
    • MANUFACTURERS PART NUMBERDDCC5E-041
    • LIMITED WARRANTY2 Years Repair or Replace
    • MAXIMUM HEIGHT "3
    • WEIGHT LBS5.7
    • CONNECTOR BRJ45(Cat 5E Straight Through)
    • LENGTH41 ft
    • PORTS6
    • CONNECTOR ARJ45(Cat 5E Straight Through)
    • MAXIMUM DEPTH INCHES16
    • MAXIMUM WIDTH INCHES15
    • CABLE TYPECat5e
    • REGULATORY APPROVALSETL,UL Recognized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:23