Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cable Ladder 12" (30cm) Wide (Qty 1)
See all 54 items in product family

Cable Ladder 12" (30cm) Wide (Qty 1)

Item #: WBB259022

Sold By: globalindustrial.com

Expected ship date 03/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $158.95
Product Information
Customer Review
Product Q&A
Accessories
Cable Ladder 12" (30cm) Wide (Qty 1)

Comprehensive selection of accessories designed to organize power or data cables within a rack environment. Includes: Qty 1 Ladder.
  • Overhead power distribution
  • Overhead cable management

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES119
    • DEPTH INCHES2
    • COLOR FINISHBlack
    • BRANDAPC®
    • MANUFACTURERS PART NUMBERAR8165AKIT
    • MAXIMUM HEIGHT "118
    • WEIGHT LBS20.5
    • DESCRIPTIONCable Ladder
    • ENVIRONMENTAL COMPLIANCERoHS, China RoHS
    • MAXIMUM DEPTH INCHES2
    • MAXIMUM WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:26