Previous

Item in product family

Next

Item in product family
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
Bud CMR-8040 Cable Management Open Rack Assembly Black Texture
See all 39 items in product family

Bud CMR-8040 Cable Management Open Rack Assembly Black Texture

Item #: WBB576078

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $723.00
Product Information
Product Q&A
Accessories
Bud's cable management netowrk rack offers all the advantages of a standard open rack plus the additional advantages of built in vertical cable management, horizontal cable trough at top of rack and your choice of either 19" or 23" panel space width.

Features:

  • Extra deep 3.00" x 6.50" upright rails.
  • 77.00" of usable panel space height.
  • 19.00" or 23.00" panel width.
  • All aluminum, bolt together, construction.
  • Integral vertical and horizontal cable management.
  • Complete with cable management clips and straps, and all necessary hardware, in one convenient carton

Product Specifications

    • WIDTH INCHES23-3/4 or 27-3/4
    • HEIGHT INCHES86
    • DEPTH INCHES16-1/2
    • COLOR FINISHBlack Texture
    • BRANDBud Industries
    • INTERIOR HEIGHT INCHES77
    • MANUFACTURERS PART NUMBERCMR-8040
    • STANDARDSEIA-310-D
    • TYPE2 Post Server Rack
    • DESCRIPTIONCable Management Open Rack Assembly
    • HARDWARE INCLUDEDMounting Screws
    • INTERIOR WIDTH INCHES19 or 23
    • CONSTRUCTIONSteel