Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black
See all 72 items in product family

Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black

Item #: WBB259073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $80.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black

Mounting accessories to aid in the installation of IT equipment and secure racks into position. Double sided, two post mounting. Includes: Installation guide, Mounting Hardware.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES10-1/5
    • COLOR FINISHBlack
    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERAR8422
    • LIMITED WARRANTY2 Years Repair or Replace
    • MAXIMUM HEIGHT "5
    • WEIGHT CAPACITY (STATIC LOAD) LBS.250.5
    • WEIGHT LBS8.0
    • DESCRIPTIONDouble Sided Fixed Shelf
    • ENVIRONMENTAL COMPLIANCERoHS, China RoHS
    • MAXIMUM DEPTH INCHES10
    • MAXIMUM WIDTH INCHES19
    • STANDARDSEIA-310-D
    • OVERALL TYPERack Shelves

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:68