Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 12U Compact Series SOHO Server Rack No Doors

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

Kendall Howard™ 12U Compact Series SOHO Server Rack No Doors

Item #: WBB655919

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.00 Save up to 20%
Price: $480.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Network Cabinet 12U Compact Series SOHO Server Rack No Doors

Kendall Howard's 12U Compact Series SOHO Server Racks not only save space but have the flexibility that you need. These sleek and robust server racks are specially designed for the small business, home office or IT professional. This server rack network cabinet includes casters, and 2 sets of adjustable cage nut style rails. The low profile Compact Series SOHO Server Racks are perfect for people who don't need or have the space for a full size server rack. Kendall Howard Compact Series SOHO Server Rack Cabinets are Made in the USA and backed by our Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES23-1/8
    • HEIGHT INCHES24
    • DEPTH INCHES31-1/8
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1932-3-201-12
    • LIMITED WARRANTYLimited Lifetime
    • TYPENetwork Cabinet
    • INTERIOR HEIGHT INCHES21
    • DESCRIPTIONCompact Series SOHO Server Rack
    • INTERIOR DEPTH INCHES29
    • INTERIOR WIDTH INCHES19
    • CAPACITY LBS400
    • CONSTRUCTIONSteel
    • RACK SPACES12U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:26