Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 41U Knockdown Open Frame Rack

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Kendall Howard™ 41U Knockdown Open Frame Rack

Item #: WBB655808

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.00 Save up to 20%
Price: $ 496.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 41U Knockdown Open Frame Network Rack

Kendall Howard manufactures one of the strongest adjustable open frame knockdown racks on the market today. Our unique heavy duty square tube steel design assembles with just a few bolts and makes this racking system affordable, versatile and easy to ship. This unique design allows you to adjust the rails from 3 to 36 and still have a stable rack frame to manage your cables. This rack has 24 by 36 fixed foot print. Most 4 post racks allow for only 2 sets of vertical rails. With the Kendall Howard design, you can add a 3rd set of rails and mount equipment that has different mounting depths in the same rack. Please call 888-978-7759 to order the extra set of rails (Special Order Part # KH-8104). If you need it to be mobile add a set of heavy duty locking casters.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1940-3-001-41
    • WIDTH INCHES23-3/8
    • DEPTH INCHES36-1/4
    • HEIGHT INCHES79-15/16
    • COLOR FINISHBlack
    • DESCRIPTION4-Post Open Frame Rack
    • CONSTRUCTIONSteel
    • TYPEOpen Frame Server Rack
    • WEIGHT CAPACITY2000 lbs. Stationary, 1000 lbs. on casters
    • ASSEMBLYUnassembled
    • INTERIOR HEIGHT INCHES72
    • INTERIOR DEPTH INCHES6 to 36
    • INTERIOR WIDTH INCHES19
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES41U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!