Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 45U 2-Post Eco Rack

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Kendall Howard™ 45U 2-Post Eco Rack

Item #: WBB655885

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 20%
Price: $ 132.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 45U 2-Post Eco Network Rack

The Kendall Howard 45U 2-Post Rack is a perfect for wiring closets, telecom rooms and data centers. This 19 EIA Compliant rack is sturdy and has an 800 pound weight capacity. The unique design offers both tapped 10/32 rails and universal cage nut rails. The self-squaring design makes assembly a snap, and with 6 possible anchor points to ensure stability the Kendall Howard 45U 2-Post Rack is perfect for any environment. Easily mount patch panels, switches and other rack mount components. Use Kendall Howard Cable Managers to ensure a neat and organized installation. When this network rack cannot be anchored to the floor use the Kendall Howard 2 Piece Conversion kit to secure the rack to the wall and increase stability. The Conversion kit also works great to lace or route trunk cables. The Kendall Howard 25U 2 Post Rack is proudly Made in the USA and back by our Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1911-3-100-45
    • WIDTH INCHES20-1/4
    • DEPTH INCHES15
    • HEIGHT INCHES82-1/8
    • COLOR FINISHBlack
    • DESCRIPTION2-Post Eco Rack
    • CONSTRUCTIONSteel
    • TYPEServer Rack
    • CAPACITY LBS400
    • INTERIOR HEIGHT INCHES78-3/4
    • INTERIOR DEPTH INCHES3
    • INTERIOR WIDTH INCHES19
    • LIMITED WARRANTYLimited Lifetime
    • RACK SPACES45U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed