Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ V-Line 21U Fixed Wall Rack

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Kendall Howard™ V-Line 21U Fixed Wall Rack

Item #: WBB655882

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 20%
Price: $ 124.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ V-Line 21U Fixed Wall Network Rack

Kendall Howard V-Line Open Frame Fixed Wall Mount racks are the perfect low cost solution that IT Installers and AV Technicians use every day. Kendall Howard knockdown 21U Fixed Wall Racks are incredibly easy to assemble and install. Providing a 300 pound capacity for equipment, the bolt together assembly has a self-squaring design to make assembly easy. When a simple open frame wall mount rack is needed, the Kendall Howard V-Line Open Frame Fixed Wall Mount rack is a great option. V-Line 21U Fixed Wall Mount Racks are proudly Made in the USA and have a Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1915-3-300-21
    • WIDTH INCHES19
    • DEPTH INCHES12
    • HEIGHT INCHES36-3/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLimited Lifetime
    • TYPEWall Mount
    • DESCRIPTIONV-Line Fixed Wall Rack
    • INTERIOR DEPTH INCHES12
    • INTERIOR WIDTH INCHES19
    • CAPACITY LBS200
    • CONSTRUCTIONSteel
    • RACK SPACES21U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed