Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ M5 Rack Screws, Pack of 100

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Kendall Howard™ M5 Rack Screws, Pack of 100

Item #: WBB1002604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.00 Save up to 20%
Price: $ 15.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
M5 Rack Screws, 100 Pack

Kendall Howard M5 Rack Screws are Made in the USA and are not your everyday hardware store item. The look of the screw is surpassed only by the way it is manufactured.

  • Available in 50, 100, 2500, and 5000 packs
  • Packaged in a metal re-sealable n
  • M5 pilot point
  • Phillips truss head
  • .75 inches long
  • ROHS compliant
  • Made in the US
Documents

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER0100-1-002-02
    • WIDTH INCHES7/16
    • DEPTH INCHES7/8
    • HEIGHT INCHES7/16
    • COLOR FINISHBlack
    • DESCRIPTIONM5 Rack Screws
    • CONSTRUCTIONSteel
    • WEIGHT LBS2 lbs.
    • TYPEAccessories
    • ACCESSORY TYPEMounting Hardware
    • PACKAGE QUANTITY100
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!