Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Industries POS-194-S Rackmount Power Outlet Strip, 8 Rear Outlets, 15 Amp Black - Min Qty 2
See all 124 items in product family

Bud Industries POS-194-S Rackmount Power Outlet Strip, 8 Rear Outlets, 15 Amp Black - Min Qty 2

Item #: WBB576479

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($123.90)

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Bud Industries POS-194-S Rackmount Power Outlet Strip, 8 Rear Outlets, 15 Amp Black - Min Qty 2

Designed for 19" panel space open racks and enclosed network cabinet racks, these units are easily installed to the panel mounting surface of the racks. They provide instant power distribution from either the front or rear of the unit and are offered in 8 outlet versions.

Product Specifications

    • BRANDBud Industries
    • MANUFACTURERS PART NUMBERPOS-194-S
    • LENGTH INCHES19
    • COLOR FINISHBlack
    • DESCRIPTIONRackmount Power Outlet Strip
    • CONSTRUCTION20 Gauge Steel
    • TYPECable Management
    • HARDWARE INCLUDEDMounting Screws
    • STANDARDSEIA-310-D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!