Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud RR-1368-BT RR-1367 Series Relay Rack Black Texture 20-7/8"W x 26"D x 73-3/8"H
See all 39 items in product family

Bud RR-1368-BT RR-1367 Series Relay Rack Black Texture 20-7/8"W x 26"D x 73-3/8"H

Item #: WBB576457

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $450.95
Product Information
Product Q&A
Accessories
RR-1367 Series Relay Network Rack

Features:

  • Extra-sturdy racks made of 14 & 12 gauge steel.
  • Eight-inch deep welded "U" member and triangular bracket hold uprights to base (12 ga). Panel mounting rails tapped #10-32 on E.I.A. universal spacing. (Use # 7346 screws - order separately) Chassis type base, 20.87 x 26.00", drilled for RC-7758 casters. Racks may be bolted together in Add-A-Rack fashion.
  • Finish: Metallic Gray and Black Texture
  • Racks are shipped knocked down in two (2) cartons, with all necessary hardware included.
  • Racks are shipped knocked down in two (2) cartons, with all necessary assembly hardware included.

Product Specifications

    • WIDTH INCHES20-7/8
    • HEIGHT INCHES73-3/8
    • DEPTH INCHES26
    • COLOR FINISHBlack Texture
    • ASSEMBLYUnassembled
    • BRANDBud Industries
    • INTERIOR HEIGHT INCHES70
    • MANUFACTURERS PART NUMBERRR-1368-BT
    • TYPE2 Post Server Rack
    • DESCRIPTIONRR-1367 Series Relay Rack
    • INTERIOR WIDTH INCHES19
    • CONSTRUCTIONSteel
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.