Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 10-32 Rack Screws With Washers (100)

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Kendall Howard™ 10-32 Rack Screws With Washers (100)

Item #: WBB655782

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.75
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kendall Howard™ 10-32 Rack Screws With Washers (100)

All Kendall Howard 10-32 Rack Screws have a pilot point that helps prevent cross threading and guide the screw when being installed. Kendall Howard rack screws are cold forged and have a black oxide with wax finish. These truss head screws are 0.75 inches long and install with any Phillips screw driver or bit.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES3/4
    • COLOR FINISHBlack Oxide with Wax
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER0100-1-012-01
    • LIMITED WARRANTYLimited Lifetime
    • TYPEAccessory
    • DESCRIPTION10-32 Rack Screws with Washers
    • CONSTRUCTIONSteel
    • OVERALL TYPENetwork Rack Accessories
    • ACCESSORY TYPEHardware
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.