Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kendall Howard™ 1U Managed Cable Minder

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Kendall Howard™ 1U Managed Cable Minder

Item #: WBB655857

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.00 Save up to 20%
Price: $27.20
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ 1U Managed Cable Minder

Kendall Howard 1U Managed Cable Minders are another option for managing network cables that connect patch panels, routers, switches, or virtually any component that has cables mounted in the front of the device. Managed Cable Minders include 24 semi-hard molded plastic clips. All clips rotate independently to make it easy to route cables. Each clip can be locked so that cables will not slip out once mounted. Kendall Howard 1U Managed Cable Minders are Made in the USA and backed by our Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES19
    • HEIGHT INCHES1-3/4
    • DEPTH INCHES2
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1903-3-000-01
    • LIMITED WARRANTYLimited Lifetime
    • DESCRIPTIONManaged Cable Minder
    • CONSTRUCTIONSteel
    • RACK SPACES1U

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:46