Kendall Howard™ Centerline Shelf Solid

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Kendall Howard™ Centerline Shelf Solid

Item #: WBB655821

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.00 Save up to 20%
Price: $92.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Centerline Shelf Solid

The Kendall Howard Centerline Solid Rack Shelf is one of the strongest most stable shelves on the market. Unlike most centerline shelves, which may teeter, the Kendall Howard Centerline Shelf is rock solid. The mounting flanges are not only welded onto each side but wrapped completely around the bottom to give it unprecedented stability and strength. The Kendall Howard Centerline Solid Rack has a maximum weight capacity of 350 pounds and is part of the Heavy Duty Line of Rack mount Component Shelves. Kendall Howard Centerline Shelves have 4 mounting holes per U space and rounded corners. They are made in the USA and backed by our Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19
    • HEIGHT INCHES5-1/4
    • DEPTH INCHES24
    • COLOR FINISHBlack
    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1907-3-001-03
    • LIMITED WARRANTYLimited Lifetime
    • DESCRIPTIONCenterline Shelf Solid
    • CAPACITY LBS350
    • CONSTRUCTIONSteel
    • OVERALL TYPERack Shelves
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
23.23.37.116:62