Kendall Howard™ Triple Fan Panel, 115V AC, 115 CFM

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Kendall Howard™ Triple Fan Panel, 115V AC, 115 CFM

Item #: WBB655840

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $185.00 Save up to 20%
Price: $ 148.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kendall Howard™ Triple Fan Panel

Fans remove ambient heat that rack mount components emit. Circulating new air into a wall mount cabinet or server cabinet helps maintain the optimum temperature for rack mount components. The Kendall Howard Triple Fan Panel has three 105 CFM ultra quiet fans installed in a 3U panel. Simply mount the panel to the front or rear vertical rails of any 19 EIA Compliant rack and plug it in. This high volume fan panel will move 315 cubic feet of air per minute and with our specially designed cord that powers all three fans, it will only need 1 plug. Kendall Howard fan panels are top quality, pre-assembled and ready to install.

Documents are in PDF format

Product Specifications

    • BRANDKendall Howard™
    • MANUFACTURERS PART NUMBER1908-3-001-02
    • WIDTH INCHES19
    • DEPTH INCHES1-1/16
    • HEIGHT INCHES5-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONTriple Fan Panel
    • CONSTRUCTIONSteel
    • TYPEAccessories
    • ACCESSORY TYPERack Fans
    • NUMBER OF FANS3
    • POWER115V AC
    • CFM115
    • CORD LENGTH6 ft.
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • RACK SPACES3U

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Triple Fan Panel Review

Your review: Three fans that move a lot of air. The only reason I'm not giving it a 5 star is that they are a bit loud; but it's going into a server room so no big loss.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed