Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Notebook/Laptop 4-Port USB Printer Sharing Switch

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Notebook/Laptop 4-Port USB Printer Sharing Switch

Item #: WBB246346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.03 Save up to 61%
Price: $35.95
Product Information
Customer Review
Product Q&A
Accessories
Tripp Lites 4-Port USB 2.0 Printer/Peripheral Sharing Switch lets you conveniently share a printer, scanner, external hard drive, etc, among four PCs. Quickly switch between computers using keyboard hot-keys, mouse, or manually. Plug-and-play functionality makes installation a breeze. Icon task bar indicates switch status at a glance, and LED's display which computer is active. Power drawn through the USB cables eliminates the need for seperate AC adapter. This product includes a 1-year limited warranty.

  • Share one printer or other external USB device between up to four computers
  • Supports data transfer rates to 480Mbps - Backward compatible to USB 1.1
  • Icon task bar indicates switch status
  • Active LED indicator displays which computer is active
  • No external power needed
  • One touch switching via push-button, mouse, or keyboard hot-key
  • 1-year limited warranty


Product Specifications

    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERU215-004-R
    • TYPESharing Switches
    • COLOR(S)Silver
    • CONNECTORS5
    • LENGTH--
    • CONNECTOR AUSB A (FEMALE)
    • CABLE TYPEUSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:44