Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Royal Sovereign 2-Row Digital Coin Sorter, FS-2D, 312 Coins/Min, 400 Coin Capacity

Item #: WBB1001081

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.95 Save: up to 51%
Price: $98.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Royal Sovereign 2-Row Digital Coin Sorter, RSIFS2D, 312 Coins/Min, 400 Coin Capacity

Digital coin sorter features a patented anti-jamming design and sorting capabilities that ensure coins are counted accurately. LCD screen shows the number of coins sorted and the dollar value of the sorted coins. Heavy-duty motor allows up to 312 coins to be sorted per minute. Coin sorter holds up to 400 coins in two rows. UL listed.

Product Specifications

  • WIDTH INCHES9.5
  • DEPTH INCHES6.8
  • HEIGHT INCHES11.2
  • COLOR FINISHBlack & Silver
  • DESCRIPTION2-Row Digital Coin Sorter
  • BRANDRoyalSovereign®
  • MANUFACTURERS PART NUMBERFS2D
  • LIMITED WARRANTY1 Year
  • HOPPER CAPACITY400
  • PACKAGE CONTENTS2-Row Digital Coin Sorter, Coin Tubes, Starter Coin Wrappers
  • CONFIGURATION2 Row
  • SORT SPEED312 Coins/Min
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.