Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® 22" - 40" Floorguard, 7240 - Pkg Qty 2
See all 2 items in product family

Impact® 22" - 40" Floorguard, 7240 - Pkg Qty 2

Item #: WBB794012

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$42.95 each

Sold in packages of 2

Price: $85.90
Product Information
Customer Review
Product Q&A
Impact® 22" - 40" Floorguard, 7240

Floor Dam™ prevents chemicals and liquids from running through doorways. Protects rooms not intended to be stripped. Expands to fit most doorways; easily installed. Sturdy caution safety fluorescent yellow/green, plastic w/rubber seal. Saves time, labor and money. U.S. Patent.

Product Specifications

    • LENGTH INCHES40
    • COLOR FINISHFluorescent Yellow/Green
    • CONSTRUCTIONPlastic, Rubber
    • PACKAGE QUANTITY1
    • BRANDImpact Products
    • WEIGHT LBS2.5
    • MANUFACTURER PART NUMBER7240
    • DESCRIPTIONFloorguard 22-40 Inch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:23