Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,026 Items)
Sub Category
Orbit Computer Workstations (132)
Remove
30"H Stationary Laptop Unit - Black
Remove

      Items
30"H Stationary Laptop Unit - Black 30"H Stationary Laptop Unit - Black
Slide Out Shelf - 16-1/4" W x 21" D Slide Out Shelf - 16-1/4" W x 21" D
2 Inch Caster Kit 2 Inch Caster Kit
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


30"H Stationary Laptop Unit - Black
Stationary Orbit Laptop Computer Workstation Stationary Orbit Laptop Computer Workstation Stationary Orbit Laptop Computer Workstation Locking Laptop Tray on Stationary Orbit Laptop Computer Workstation  
see additional photos
30"H Stationary Laptop Unit - Black
Availability:  Usually ships same day
Stock No: WB239142BK
Quantity Discount
QTY Our Price
1-2 $222.95 ea.
3+ $218.95 ea.
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
30"H Stationary Laptop Unit - Black Orbit CPU Cabinet with Fans - Beige CPU/Power Supply Holder - Beige Ultra 1000VA/600W UPS Battery Backup
 
select
select
select

30"H Stationary Laptop Unit - Black

Orbit CPU Cabinet with Fans - Beige

CPU/Power Supply Holder - Beige

Ultra 1000VA/600W UPS Battery Backup

Total for 4 items is $579.80

Product Information
Photo Gallery
Product Q&A
Write A Review

Complete Orbit Computer Workstation
30"H Stationary Laptop Unit

This complete workstation includes a center post with base and a locking laptop tray. The super strong 5" x 5" steel center post with base bolts to the floor for stability (hardware not included). Includes a cable management opening at 15"H. Made of heavy duty steel, the laptop tray includes a locking bar for security and measures 15"W x 14-1/2"D. Mounts to post at 30"H. Post base measures 17-1/2" x 17-1/2". All steel surfaces include a rugged, attractive powder coat finish. Easy assembly.

Watch Video Below


Product Specifications
HEIGHT INCHES 30
COLOR FINISH Black
ASSEMBLY Unassembled
CONSTRUCTION Steel
DESCRIPTION 30"H Stationary Laptop Unit
TYPE Floor Mount
WEIGHT LBS 50


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Orbit CPU Cabinet with Fans - Black

Orbit CPU Cabinet with Fans - Black

From $169.95
select
Qty: Add to Cart
CPU/Power Supply Holder - Black

CPU/Power Supply Holder - Black

From $47.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)