Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,026 Items)
Sub Category
Orbit Computer Workstations (132)
Remove
81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black
Remove

      Items
81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black 81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black
81"H Complete Floor Mount Orbit Computer Kiosk with VESA - Black 81"H Complete Floor Mount Orbit Computer Kiosk with VESA - Black
30"H Stationary Laptop Unit - Black 30"H Stationary Laptop Unit - Black
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black
81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black 81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black 81 Inch H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black  
see additional photos
81"H Complete Freestanding Orbit Computer Kiosk with VESA Mounts - Black
Availability:  Usually ships same day
Stock No: WB239193FBK
Quantity Discount
QTY Our Price
1-2 $999.95 ea.
3+ $959.95 ea.
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Complete Freestanding Orbit Computer Kiosk
81"H Freestanding Unit with VESA Mounts

This multi-user workstation is ideal for trade shows, factory floors, retails spaces or anywhere a secure, stable, extremely rugged computer kiosk is needed. Complete unit includes 4 work surfaces, 2 CPU holders, 81"H center post and 2 VESA universal flat panel screen mounts. Black powder coat finish on rugged steel surfaces. Easy assembly.
The 4 steel work surfaces install around the center post to accommodate 4 users at once. Each trapezoid shaped surface is made of 14 gauge steel and measures 41-1/4"W x 19-1/4"D. Provides ample room for keyboard, mouse and other materials. Can be mounted at 30" or 40"H.
The CPU/power supply holders adjust to hold items up to 9"W securely and include non-skid cushions to prevent marring.
The super strong 5" x 5" steel center post with freestanding base measures 41"W x 45"D. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H.
The 2 VESA mounts, which accommodate any flat panel monitor from 10-30", mount at 47", 58" and 69"H. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Additional CPU holders or VESA mounts are available, however they must be installed at staggered levels on the center post.

Watch Video Below


Product Specifications
WIDTH INCHES 41
DEPTH INCHES 45
HEIGHT INCHES 81
COLOR FINISH Black
ASSEMBLY Unassembled
CONSTRUCTION Steel
DESCRIPTION 81"H Freestanding Kiosk with VESA
TYPE Freestanding
WEIGHT LBS 250


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Ultra 1000VA/600W UPS Battery Backup

Ultra 1000VA/600W UPS Battery Backup

From $131.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)