Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
81"H Orbit Steel Post with Freestanding Base - Black

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

81"H Orbit Steel Post with Freestanding Base - Black

Item #: WB752152FBK

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
81"H Stationary Steel Post for
Global Industrial™ Orbit Computer Workstations


This super strong 5" x 5" steel center post with freestanding base for stationary applications. To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Permits mounting of work surfaces at 30" or 40"H. Permits mounting of monitors at 52", 66" or 80"H. Freestanding base measures 41"W x 45"D. Black powder coat finish.
Add work surfaces, VESA mount, monitor float, CPU holder and much more to build a custom computer work station.

Product Specifications

    • WIDTH INCHES41
    • HEIGHT INCHES81
    • DEPTH INCHES45
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • LIMITED WARRANTY1 Year
    • TYPEMain Unit
    • WEIGHT LBS84
    • MOUNT TYPEFreestanding
    • Base Model Number752152
    • DESCRIPTION81"H Orbit Steel Post with Freestanding Base - Black
    • CONSTRUCTIONSteel
    • MODEL752152FBK

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

When multiple cabinets are ordered do they come keyed alike or keyed differently?

Question Asked By: Alex , Putnam Ct , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:46