Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Attachable Thermal Printer RTP-1 for FS-44P or RBC-4500

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Royal Sovereign® Attachable Thermal Printer RTP-1 for FS-44P or RBC-4500

Item #: WBB1014453

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 14%
Price: $ 215.95
Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign® Attachable Thermal Printer for the FS-44P & RBC-4500

The RTP-1 is an attachable thermal printer for your Royal Sovereign FS-44P 4 row coin sorter and the RBC-4500 electric bill counter. Simply attach the printer to your FS-44P or RBC-4500 and get instant and convenient receipts of your coin count. Count and record your coin count in one easy step.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES5-15/16
    • HEIGHT INCHES13-3/16
    • BRANDRoyal Sovereign®
    • COLOR FINISHBlack
    • DESCRIPTIONThermal Printer
    • MANUFACTURERS PART NUMBERRTP-1
    • PACKAGE QUANTITY1
    • TYPEAccessory
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!