Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Chain - 1-1/2" Links - In A Bag - Safety Orange - 50 Feet - Trade Size 6
See all 59 items in product family

Plastic Chain - 1-1/2" Links - In A Bag - Safety Orange - 50 Feet - Trade Size 6

Item #: WBB606417

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.45 Save up to 23%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Plastic Chain - 1-1/2" Links - In A Bag - Safety Orange - 50 Feet - Trade Size 6

  • Effective For Crowd Control Applications.
  • Great For Visual Warning Applications
  • UV Resistant
  • Will Not Rust
  • Made In The USA

Product Specifications

    • LENGTH INCHES600
    • LENGTH FEET50
    • COLOR FINISHSafety Orange
    • BRANDMr. Chain
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER30012-50
    • LINK SIZE1-1/2"
    • POST CONSTRUCTIONPolyethylene
    • TYPEPlastic Chain
    • APPLICATIONIndoor/Outdoor
    • TRADE SIZE6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.219.143:23