Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Chain - 1" Gothic Links - In A Bag - Black - 10 Lengths of Chain, 6'10" Each

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Plastic Chain - 1" Gothic Links - In A Bag - Black - 10 Lengths of Chain, 6'10" Each

Item #: WBB549215

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.51 Save up to 27%
Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
Plastic Chain - 1" Gothic Links - In A Bag - Black - 10 Lengths of Chain, 6'10" Each

Great for decorative use. Made in USA

Product Specifications

    • LENGTH INCHES820
    • LENGTH FEET68
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES1/2
    • BRANDMr. Chain
    • CONSTRUCTIONPolyethylene
    • TYPEPlastic Chain
    • MANUFACTURERS PART NUMBER13203
    • LINK SIZE1"
    • PACKAGE QUANTITY10
    • APPLICATIONIndoor/Outdoor
    • POST CONSTRUCTIONPolyethylene
    • DIAMETER INCHES0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:27