Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Binder Only

Impact® Right-To-Know™ Binder, 7919
See all 41 items in product family

Impact® Right-To-Know™ Binder, 7919

Item #: WBB793693

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95
Product Information
Customer Review
Product Q&A
Accessories
Impact® Right-To-Know™ Binder, 7919

Helps comply with OSHA 29 CFR 1910.1200 Regulation - Hazard Communication. Center provides instant accessibility to important chemical hazard information highly visible. Made of durable polystyrene. Includes 1-1/2" three ring binder for MSDS.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES14
    • HEIGHT INCHES20
    • COLOR FINISHRed/White
    • BRANDImpact Products
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONRight To Know Center
    • MANUFACTURERS PART NUMBER7919
    • MOUNT TYPEWall Mounted
    • PACKAGE QUANTITY1
    • WEIGHT LBS26

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.