Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Printer Stands (81)
Remove
Mead-Hatcher™ Printer Stand - 2 Shelf
Remove

      Items
Mead-Hatcher™ Printer Stand - 2 Shelf Mead-Hatcher™ Printer Stand - 2 Shelf


Mead-Hatcher™ Printer Stand - 2 Shelf
Mead-Hatcher™ Printer Stand - 2 Shelf Mead-Hatcher™ Printer Stand - 2 Shelf    
see additional photos
Mead-Hatcher™ Printer Stand - 2 Shelf
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB685847
List Price $125.00    Save 48%
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Mead-Hatcher™ Printer Stand - 2 Shelf

Frees up valuable desktop space by storing the printer under the desk. Accepts most sizes of laser and inkjet printers, up to 18"W x 18"D. Casters allow unit to pull out to give easy access to cable connections. Built-in power strip holder in front of unit, giving a convenient and usable outlet. Includes cable management slots. Power strips not included. Heavy-gauge, static-dissipating steel construction. 75 lbs weight maximum.

Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends 5/31/2013.


Product Specifications
WIDTH INCHES 17-3/4
DEPTH INCHES 17-3/4
HEIGHT INCHES 8-1/2
CAPACITY LBS 75
COLOR FINISH Gray
BRAND Mead-Hatcher™
CONSTRUCTION Steel
DESCRIPTION Printer Stand - 2 Shelf
MANUFACTURERS PART NUMBER 24050
LIMITED WARRANTY 1 Year
WEIGHT LBS 16
PROMOTION 10% Savings


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mead-Hatcher™ Printer Stand - 3 Shelf

Mead-Hatcher™ Printer Stand - 3 Shelf

From $113.95
select
Qty: Add to Cart
Mead-Hatcher™ CPU/Printer Stand

Mead-Hatcher™ CPU/Printer Stand

From $143.95
select
Qty: Add to Cart
Intimus® 120CC3 Cross-Cut Paper Shredder

Intimus® 120CC3 Cross-Cut Paper Shredder

From $1,488.00
select
Qty: Add to Cart
Intimus® 45CC3 Cross-Cut Paper Shredder

Intimus® 45CC3 Cross-Cut Paper Shredder

From $967.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)